Tubing, Nylon, 1/8", 100 Feet, Yellow

ATP| Zoro #: G2084241| Mfr #: N18-AY

$21.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2084241 Mfr #: N18-AY
Tube Material: NylonVacuum Rating: 28 in. Hg.
Temp. Range: -60 Degrees to 200 Degrees FItem: Tubing
Tube Hardness: Shore D: 70Tolerance: +/-0.004"
Tube Color: YellowBurst Pressure: 675 psi
Tube Length: 100 ft.Max. Pressure: 225 psi
Wall Thickness: 1/64"Outside Dia.: 1/8"
Inside Dia.: 5/64"Country of Origin (subject to change): United States

Product Description

Tubing, Inside Dia 0.080 In, Outside Dia 1/8 In, Material of Construction Nylon, Wall Thickness .022 In, Tolerance +.004 To -.004 In, Temp Range -60 To 200 F, Max Pressure 225 PSI, Burst Pressure 675 PSI, Vacuum Rating 28 Inches Hg, Length 100 Feet, Shore D70, Color Yellow

Product Reviews