Tubing, Nylon, 1/8", 225 PSI, 100 Feet, Red

ATP| Zoro #: G0523625| Mfr #: N18-AR

$21.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0523625 Mfr #: N18-AR
Item: TubingVacuum Rating: 28 in. Hg.
Tube Hardness: Shore D: 70Temp. Range: -60 Degrees to 200 Degrees F
Tube Material: NylonTolerance: +/-0.004"
Inside Dia.: 5/64"Tube Color: Red
Burst Pressure: 675 psiTube Length: 100 ft.
Max. Pressure: 225 psiWall Thickness: 1/64"
Outside Dia.: 1/8"Country of Origin (subject to change): United States

Product Description

Tubing, Inside Dia 0.080 In, Outside Dia 1/8 In, Material of Construction Nylon, Wall Thickness .022 In, Tolerance +.004 To -.004 In, Temp Range -60 To 200 F, Max Pressure 225 PSI, Burst Pressure 675 PSI, Vacuum Rating 28 Inches Hg, Length 100 Feet, Shore D70, Color Red