Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Tubing, Nylon, 3/8", 100 Feet, Yellow

ATP| Zoro #: G0566221| Mfr #: N38-AY

$78.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Color: Yellow
Tube Material: Nylon
Tube Length: 100 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0566221 Mfr #: N38-AY
Tube Color: YellowTube Material: Nylon
Tube Length: 100 ft.Inside Dia.: 9/32"
Tolerance: +/-0.004"Burst Pressure: 750 psi
Max. Pressure: 250 psiOutside Dia.: 3/8"
Temp. Range: -60 Degrees to 200 Degrees FWall Thickness: 1/2"
Vacuum Rating: 28 in. Hg.Tube Hardness: Shore D: 70
Country of Origin (subject to change): United States

Description

Tubing, Inside Dia 0.275 In, Outside Dia 3/8 In, Material of Construction Nylon, Wall Thickness .050 In, Tolerance +.004 To -.004 In, Temp Range -60 To 200 F, Max Pressure 250 PSI, Burst Pressure 750 PSI, Vacuum Rating 28 Inches Hg, Length 100 Feet, Shore D70, Color Yellow

Reviews