Tubing, Nylon, 3/8" OD, 100 Ft, Natural

ATP| Zoro #: G1495812| Mfr #: N38-NA

$104.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1495812 Mfr #: N38-NA
Tube Material: NylonTube Hardness: Shore D: 70
Item: TubingVacuum Rating: 28 in. Hg.
Temp. Range: -60 Degrees to 200 Degrees FTube Color: Natural
Burst Pressure: 750 psiTube Length: 100 ft.
Max. Pressure: 250 psiWall Thickness: 1/2"
Outside Dia.: 3/8"Inside Dia.: 9/32"
Country of Origin (subject to change): United States

Product Description

Tubing, Inside Dia. .275 In, Outside Dia. 3/8 In, Material of Construction Nylon, Wall Thickness .050 In, Temp. Range -60 to 200 F, Max. Pressure 250 PSI, Burst Pressure 750 PSI, Length 100 Ft., Color Natural

Product Reviews