Tubing, Nylon, 5/32", 100 Feet, Yellow

ATP| Zoro #: G2401786| Mfr #: N532-AY

$22.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2401786 Mfr #: N532-AY
Item: TubingTolerance: +/-0.004"
Tube Hardness: Shore D: 70Tube Material: Nylon
Vacuum Rating: 28 in. Hg.Temp. Range: -60 Degrees to 200 Degrees F
Tube Color: YellowBurst Pressure: 750 psi
Tube Length: 100 ft.Max. Pressure: 250 psi
Wall Thickness: 1/32"Outside Dia.: 5/32"
Inside Dia.: 7/64"Country of Origin (subject to change): United States

Product Description

Tubing, Inside Dia 0.106 In, Outside Dia 5/32 In, Material of Construction Nylon, Wall Thickness .025 In, Tolerance +.004 To -.004 In, Temp Range -60 To 200 F, Max Pressure 250 PSI, Burst Pressure 750 PSI, Vacuum Rating 28 Inches Hg, Length 100 Feet, Shore D70, Color Yellow

Product Reviews