FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Tubing, Nylon, 5/32" OD, 100 Ft, Clear

ATP| Zoro #: G1550017| Mfr #: N532-NA

$20.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1550017 Mfr #: N532-NA
Item: TubingTube Hardness: Shore D: 70
Tube Material: NylonTemp. Range: -60 Degrees to 200 Degrees F
Vacuum Rating: 28 in. Hg.Tolerance: +/-0.004"
Tube Color: NaturalBurst Pressure: 750 psi
Tube Length: 100 ft.Max. Pressure: 250 psi
Wall Thickness: 1/32"Outside Dia.: 5/32"
Inside Dia.: 7/64"Country of Origin (subject to change): United States

Product Description

Tubing, Inside Dia. .106 In, Outside Dia. 5/32 In, Material of Construction Nylon, Wall Thickness .025 In, Temp. Range -60 to 200 F, Max. Pressure 250 PSI, Burst Pressure 750 PSI, Length 100 Ft., Color Natural

Product Reviews