Tubing, Poly, 1/2 In, 125 PSI, 500 Ft, Blue

ATP| Zoro #: G0610093| Mfr #: PE12CB

$203.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0610093 Mfr #: PE12CB
Tube Material: PolyethyleneItem: Tubing
Temp. Range: -50 Degrees to 140 Degrees FInside Dia.: 3/8"
Outside Dia.: 1/2"Wall Thickness: 1/16"
Standards: FDATube Bend Radius: 4"
Tube Hardness: Shore A: 93, Shore D: 45Tube Color: Blue
Tube Length: 500 ft.Max. Pressure: 125 psi
Country of Origin (subject to change): United States

Product Description

Tubing, Color Blue, Material of Construction Polyethylene, Inside Dia. 0.375 In., Outside Dia. 0.50 In., Length 500 ft., Hardness Shore A 93A, Shore D 45D, Max. Pressure (PSI) 125, Min. Bend Radius (In.) 2.5, Temp. Range (F) -50 To 140, Wall Thickness 0.062 In., Standards FDA

Product Reviews