Tubing, Polyethylene

ATP| Zoro #: G0371585| Mfr #: PE14-NA

$7.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0371585 Mfr #: PE14-NA
Tube Material: PolyethyleneItem: Tubing
Temp. Range: -50 Degrees to 140 Degrees FInside Dia.: 5/32"
Outside Dia.: 1/4"Wall Thickness: 1/16"
Standards: FDAMax. Pressure: 150 psi
Tube Bend Radius: 2"Tube Hardness: Shore D: 55
Tube Color: NaturalTube Length: 100 ft.
Country of Origin (subject to change): United States

Product Description

Tubing, Color Natural, Material of Construction Polyethylene, Inside Dia. 0.170 In., Outside Dia. 0.25 In., Length 100 ft., Max. Pressure (PSI) 150, Temp. Range (F) -50 To 140

Product Reviews