Tubing, Polyethylene

ATP| Zoro #: G2267824| Mfr #: PE38-NA

$24.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2267824 Mfr #: PE38-NA
Item: TubingTemp. Range: -50 Degrees to 140 Degrees F
Tube Material: PolyethyleneInside Dia.: 1/4"
Outside Dia.: 3/8"Wall Thickness: 1/16"
Standards: FDATube Bend Radius: 3"
Tube Hardness: Shore D: 55Tube Color: Natural
Tube Length: 100 ft.Max. Pressure: 150 psi
Country of Origin (subject to change): United States

Product Description

Tubing, Color Natural, Material of Construction Polyethylene, Inside Dia. 0.25 In., Outside Dia. 0.375 In., Length 100 ft., Max. Pressure (PSI) 125, Temp. Range (F) -50 To 140