Weld Tubing, 13mm ID, Black, 100 Ft.

ATP| Zoro #: G1827104| Mfr #: MS16MA-BK

$500.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1827104 Mfr #: MS16MA-BK
Tube Material: PolyurethaneTolerance: +/-0.004"
Standards: Meets UL94VOTube Hardness: Shore A: 95
Type: Single CoreTube Length: 100 ft.
Vacuum Rating: 28 in. Hg.Temp. Range: -68 Degrees to 140 Degrees F
Item: Weld TubingInside Dia.: 10-1/8"
Outside Dia.: 10-15/64"Wall Thickness: 1/16"
Tube Color: BlackBurst Pressure: 330 psi
Max. Pressure: 110 psiCountry of Origin (subject to change): United States

Product Description

Weld Tubing, Single Core, Inside Dia. 10.118 In., Outside Dia. 10.236 In., Wall Thickness 0.059 In., Max. Pressure (PSI) 110, Burst Pressure (PSI) 330, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 100 ft., Hardness Shore A 95, Color Black, Standards Meets UL94VO

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews