KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stretch Hose, 10 ft

ATRIX INTERNATIONAL| Zoro #: G1149802| Mfr #: 31671

$29.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Stretch Hose
For Use With: Mfr. No. HCVAC7H-ESD
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1149802 Mfr #: 31671
Item: Stretch HoseFor Use With: Mfr. No. HCVAC7H-ESD
Color: BlackHose Length: 10 Ft.
Country of Origin (subject to change): United States

Description

Stretch Hose, Hose Length 10 ft., Black, For Use With Mfr. No. HCVAC7H-ESD, Includes -

Reviews