Skip to Main Content
customer-service Help
Attax

Liquid 45 gal. Heavy Duty Degreaser, Drum

Attax Liquid 45 gal. Heavy Duty Degreaser,  Drum 19-0045
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,334.67
  • Item: Heavy Duty Degreaser
  • Container Type: Drum
  • Size: 45 gal.
See full product details
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Total: $2,334.67

Attax #19-0045 Specifications

  • Item: Heavy Duty Degreaser
  • Container Type: Drum
  • Size: 45 gal.
  • Cleaner Form: Liquid
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

ATTAX Heavy-Duty Degreaser performs above and beyond ordinary industrial degreasers. A powerful formula that breaks down hydrocarbons even when soil, mud and sand are present. It is: ~Readily biodegradable, does not contain ozone-depleting substances, and has a limited effect on aquatic life ~Low toxicity, is non-carcinogenic, non-sensitizing, has low odor and has no long-term health effects ~Does not require special protective gear, is non-flammable, has no hidden toxins and is safe on skin

Reviews of Attax #19-0045