20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Ceiling Shutter Cover, 36 x 48 In

ATTIC ARMOUR| Zoro #: G2347335| Mfr #: 29520267

$30.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2347335 Mfr #: 29520267
Item: Ceiling Shutter CoverApplication: Reduces Heating and Cooling Loss
Type: Insulated, Trim to FitWidth (In.): 48
Includes: Hook and Loop Adhesive StripsLength (In.): 36
Country of Origin (subject to change): United States

Product Description

Ceiling Shutter Cover, Trim to Fit, Length 36 In, Width 48 In, Reduces Heating and Cooling Loss, For Use With Ceiling Shutters, Includes Hook and Loop Adhesive Strips
Save 15%. Sign up for Z-mail.