This item is Discontinued.

Auralex Monitor Isolation Pads, 4" W x 1 ft. L MOPAD

Monitor Isolation Pads, 4" W x 1 ft. L (Discontinued)

  • Mfr # MOPAD
  • Zoro # G5062047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOPAD
Zoro #
G5062047
UPC #
818105006281
Country of Origin
United States

Dimensions

Width
4"
Length
1 ft
Thickness
1.88"

Details

Item
Monitor Isolation Pads
Material
polystyrene
Noise Reduction Coefficient (NRC)
0.10
Color
Black/Charcoal Gray
Application
Noise Abatement; Separates ("de-couple") your speakers from everything else in the room. eliminates vibration and "false" low-frequency bass noise, and improves the sound accuracy of your system.
Includes
(8) Isolation Pads

Description

Monitor Isolation Pads, Width 4 In., Length 1 ft, Thickness 1.88 In., Color Black/Charcoal Gray, Noise Reduction Coefficient (NRC) 0.10, Material Polystyrene, Includes (8) Isolation Pads

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.