Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sound Absorption Panel, Charcoal, PK16

  • Zoro #: G0515070
  • Mfr #: SONICELLCHA 16PK

$301.12 ($18.82/unit)

  • Width: 2 ft.
  • Resistant To: Fungus, Moisture
  • Includes: (16) Panels
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Auralex #SONICELLCHA 16PK Specifications

  • Zoro #: G0515070
  • Mfr #: SONICELLCHA 16PK
Width: 2 ft. Resistant To: Fungus, Moisture
Includes: (16) Panels Color: Charcoal
Item: Sound Absorption Panel Application: Sound Absorption Well Suited for Harsh Environments Such As Nightclubs , Restaurants, Gymnasiums, Multi-Purpose Rooms, Commercial Facilities, and Industrial Facilities
Thickness: 1" Length: 2 ft.
Material: Polyethylene Foam Coverage: 64 sq. ft.
Standards: ASTM E-84, UL 94: HF1 Noise Reduction Coefficient (NRC): 0.70
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sound Absorption Panel, Width 2 ft., Length 2 ft., Thickness 1 In., Color Charcoal, Noise Reduction Coefficient (NRC) 0.70, Material Polyethylene Foam, Resistant To Fungus, Moisture, Coverage 64 sq. ft., Standards ASTM E-84, UL 94: HF1, Includes (16) Panels, Package Quantity 16

Technical Guides

Reviews of Auralex #SONICELLCHA 16PK