Auralex
Liquid Adhesive, 2 in W, Urethane Adhesive
Mfr # TTPRO
Zoro # G9048076
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 12 in
- Material Urethane Adhesive
- Coverage 32 sq ft
- Characteristics Low VOC Urethane Adhesive Compatible with Studiofoam and a Wide Variety of Materials
Explore More Products
- AURALEX Spray Adhesive, 3 in. W, Aerosol Adhesive FTSPRAY
- AURALEX Impaling Clip, 3 in. W, PK4 1" OFFSET I-CLIP4-PACK
- AURALEX Floor Floater, 3/16 ft. W, 3/16 ft. L, PK50 UBFF 50 PACK
- AURALEX Isolation Material, 21/64 ft. W, PK24 PLATFOAM-KIT
- AURALEX Sound Absorption Panels, 12" W, PK14 SFLAT1114CHA
- AURALEX Acoustic Panel, 2 ft. W, 2 ft. L, PK6 4SF22CHA-HP
- AURALEX Sound Absorption Panel, White, 2 ft., PK16 SONICELLWHT 16PK
- AURALEX Acoustic Panels, 2 ft. W, 4 ft. L, PK2 PROMAXV2CHA
- AURALEX Wall Insulation, 2 ft. W, 4 ft. L, PK6 2MF24
- AURALEX Sound Absorption Panels, 24" W, PK14 SFIBER124_BGE
- SOUND SEAL Noise Absorber, Quilted 2 In Thick 210R
- Auralex Hearing Protection