Cutter Bundle, 8 in.

AURAND| Zoro #: G7897671| Mfr #: 674E

$118.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G7897671 Mfr #: 674E
Includes: Cotter PinsItem: Cutter Bundle
Cleaning Area: 8"Country of Origin (subject to change): United States

Product Description

Cutter Bundle, Cleaning Area 8 In., For Use With Mfr. No. KP5E, KP5EV, Includes Cotter Pins

Product Reviews

Save 15%. Sign up for Z-mail.