JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Furnace Humidifier, Drain Bypass, Cap 2300

AUTOFLO| Zoro #: G2118891| Mfr #: 250

$153.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2118891 Mfr #: 250
Voltage: 120Mounting Type: Mounts Directly on Plenum
Duct Dia.: 6"Requires: Floor Drain or Drain Pump for Water Overflow
Includes: 10 Feet Polyethylene Water Line, Saddle Valve, Mounting Hardware and Instructions, 120 to 24 VAC TransformerItem: Furnace Humidifier
Type: Drain BypassMax. Square Foot Capacity: 2300
Height: 13"Width: 13-1/2"
Depth: 11"Plenum Opening Required: 9-1/2" H x 9-1/2" W
Clearance Required Outside: 11"Clearance Required Inside: 0"
Drain Type: ContinuousReplacement Wick: 1MMR3
Country of Origin (subject to change): United States

Product Description

Furnace Humidifier, Drain Bypass, Max Square Foot Capacity 2300, Voltage @ 60 Hz 120, Height 13 In, Width 13 1/2 In, Depth 11 In, Cut Out Height Required 9 1/2 In, Cut Out Width Required 9 1/2 In, Clearance Required Outside 11 In, Clearance Required Inside None In, Capacity 15 Gallons 24 Hours, Includes 120 to 24 VAC Transformer, 10 Feet Polyethylene Water Line Saddle Valve, Mounting Hardware and Instruction

Product Reviews

Save 15%. Sign up for Z-mail.