This item is Discontinued.

Automation Systems Interconnect 63 Amp, 1 Pole, 240Vac, 60Vdc, Trip Curve: C, DIN Rail Mount-Miniature Circuit Breaker, UL1077, 12PK NDB1-125C63-1

63 Amp, 1 Pole, 240Vac, 60Vdc, Trip Curve: C, DIN Rail Mount-Miniature Circuit Breaker, UL1077, 12PK (Discontinued)

  • Mfr # NDB1-125C63-1
  • Zoro # G215656662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NDB1-125C63-1
Zoro #
G215656662
UPC #
810009761723
Country of Origin
China

Dimensions

Width
1.06 in

Details

Item
Circuit Breaker
Color
Gray
For Use With
Circuit Protection

Description

NDB1-125C50-3 is a high current three pole 50 amp DIN rail circuit breaker that mounts on the standard 35mm DIN rail. This 50A C curve MCB features a visual trip indication window and is rated as a 10kA MCB. The NDB1-125 series of DIN rail mount circuit breakers is UL1077 Recognized. This 3 pole 50 amp DIN rail breaker has screw clamp wire terminations, utilizes a C Trip Curve and has a UL voltage rating of 480Vac.


  • 63 Amp
  • 1 Pole
  • 240V AC / 60V DC
  • UL1077
  • C Trip Curve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.