Shop Alternate Products
This Product is Discontinued
Autonics
Temperature Controller (Discontinued)
Mfr # 21HJ32
Zoro # G5600804
Free Shipping & Returns
This Product is Discontinued
Key Features
- Digital/Analog Digital
- Sensor Type Platinum RTD, Thermocouple
- DIN Size 1/16
- Input Voltage 100 to 240V AC
- Switch Function DPST, SPST