Autonics
Photoelectric Sensor, Rectangle, Thru-Beam
Mfr # BEN10M-TFR
Zoro # G5782673
$93.95
12% off
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 50
- Sensing Method - Rectangular Photoelectric Sensor Through Beam Set
- Circuit Type Relay
- Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/DC
- Width 18.00mm
Explore More Products
- AUTONICS Photoelectric Sensor, Rectangular, Diffuse BEN300-DDT
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam BUP-50S-P
- AUTONICS Photoelectric Sensor, Rectangl, Reflective BEN3M-PFR
- AUTONICS Fiber Optic Sensor, LED, PNP, 1.53"H, 2.87"D BF3RX-P
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam BUP-30S-P
- AUTONICS Fiber Optic Sensor, LED, NPN, 1.29"H, 0.47"W BF4R
- AUTONICS Area Sensor, NPN, Metal, 40mm, 16 Beam BW40-16
- AUTONICS Photoelectric Sensor, Rectangl, Reflective BEN5M-MFR
- AUTONICS Area Sensor, PNP, Metal, 20mm, 40 Beam BW20-40P
- EATON Photoelectric Sensor, Cylinder, Reflective E65-SMPR3-GDD
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam E3Z-T81K 2M
- Autonics Photoelectric Sensors