Shop Alternate Products

Autonics

Cordset, 4 Pin, Recept, Female, Standard, 5m (Discontinued)




Key Features

  • Cable Length 5 m
  • Jacket Color Black
  • End 1 Number of Pins 4
  • End 1 Thread M12
  • Wire Size 0.08mm
See all product information