Shop Alternate Products
This Product is Discontinued
Autonics
LCD Digital Counter/Totalizer, 24-240VAC (Discontinued)
Mfr # LE8N-BF
Zoro # G6121053
This Product is Discontinued
Key Features
- Bezel Face Shape Rectangular
- Fits Panel Cut Out 1/32 in DIN
- Bezel Face Size 1.73 in x 0.95 in
- Display Units Hours/Minutes, Hours/Minutes/Seconds
- Reset Type Manual