Autonics
Photoelectric Sensor, Rectangl, Reflective
- Zoro #: G5555977
- Mfr #: BEN5M-MFR
Tap to zoom
Hover or click to zoom
$78.59
- Item: Photoelectric Sensor
- Circuit Type: Relay
- Sensing Method - Rectangular Photoelectric Sensor: Retroreflective
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $78.59
Autonics #BEN5M-MFR Specifications
- Zoro #: G5555977
- Mfr #: BEN5M-MFR
- Item: Photoelectric Sensor
- Circuit Type: Relay
- Sensing Method - Rectangular Photoelectric Sensor: Retroreflective
- IP Rating: 50
- Power Requirement - Rectangular Photoelectric Sensor: 24 to 240V AC/DC
- Output Circuit Type - Rectangular Photoelectric Sensor: Relay
- Width: 18.00mm
- Depth: 58.00mm
- Operating Mode - Photoelectric Sensor: Selectable Light On/Dark On
- Max. Load Current: 50 mA
- Max. Sensing Distance - Rectangular Photoelectric Sensor: 5 m
- Electrical Connection - Rectangular Photoelectric Sensor: 2m Cable
- Operating Frequency: 5/6 Hz
- Electrical Connection: 2m cable
- Height - Rectangular Photoelectric Sensor: 50 mm
- Length: 50.00mm
- Sensing Method: Retroreflective
- Response Time: 2.0 msec
- Depth - Rectangular Photoelectric Sensor: 58 mm
- Standards: CE Approval
- NEMA Rating: Not Rated
- Min. Object Size: 60mm dia Opaque
- Max. Sensing Distance: 5m
- Shape: Rectangular
- Body Material: plastic
- Operating Temp. Range: -20 Degrees to 65 Degrees C
- Power Requirement: 24 to 240VAC/DC
- Light Source: Infrared LED
- Operation Mode: Selectable Light On/Dark On
- Width - Rectangular Photoelectric Sensor: 18 mm
- Country of Origin (subject to change): Multiple
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Retroreflective, Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/DC, Output Circuit Type - Rectangular Photoelectric Sensor Relay, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 5.0 m, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov