Autonics

Photoelectric Sensor, Rectangular, Diffuse

Autonics Photoelectric Sensor, Rectangular, Diffuse BEN300-DFR
Hover or click to zoom Tap to zoom
$101.75
  • Item: Photoelectric Sensor
  • Sensing Method - Rectangular Photoelectric Sensor: Diffuse
  • IP Rating: 50
See full product details
This item ships free.

Total: $101.75

Autonics #BEN300-DFR Specifications

  • Item: Photoelectric Sensor
  • Sensing Method - Rectangular Photoelectric Sensor: Diffuse
  • IP Rating: 50
  • Circuit Type: Relay
  • Power Requirement - Rectangular Photoelectric Sensor: 24 to 240V AC/DC
  • Width: 18.00mm
  • Output Circuit Type - Rectangular Photoelectric Sensor: Relay
  • Operating Mode - Photoelectric Sensor: Selectable Light On/Dark On
  • Depth: 58.00mm
  • Max. Sensing Distance - Rectangular Photoelectric Sensor: 300 mm
  • Max. Load Current: 50 mA
  • Electrical Connection - Rectangular Photoelectric Sensor: 2m Cable
  • Operating Frequency: 5/6 Hz
  • Electrical Connection: 2m cable
  • Height - Rectangular Photoelectric Sensor: 50 mm
  • Max. Sensing Distance: 300mm
  • Response Time: 2.0 msec
  • Operating Temp. Range: -20 Degrees to 65 Degrees C
  • Power Requirement: 24 to 240VAC/DC
  • Light Source: Infrared LED
  • Shape: Rectangular
  • Length: 50.00mm
  • NEMA Rating: Not Rated
  • Body Material: plastic
  • Width - Rectangular Photoelectric Sensor: 18 mm
  • Sensing Method: Diffuse
  • Operation Mode: Selectable Light On/Dark On
  • Depth - Rectangular Photoelectric Sensor: 58 mm
  • Min. Object Size: Translucent Opaque
  • Standards: CE Approval
  • Country of Origin (subject to change): Multiple

Description

Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/DC, Output Circuit Type - Rectangular Photoelectric Sensor Relay, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 300 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable

Restrictions and Compliance

Reviews of Autonics #BEN300-DFR