SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Stepper Motor, 5-Ph, 17 Frame, Hollow Shaft

AUTONICS| Zoro #: G0793676| Mfr #: AH3K-S545

$316.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1-11/16"Phase: 5Mounting Pattern: 31 x 31mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0793676 Mfr #: AH3K-S545
Width: 1-11/16"Phase: 5
Mounting Pattern: 31 x 31mmWinding Resistance: 2.20 ohms
Mounting: FaceBore Dia.: 6mm
Max. Holding Torque: 0.24nm / 33.33 oz.-in.Rotor Inertia: 68.0 g-cm2
Shaft Type: Hollow ShaftLength Less Shaft: 1-7/8"
Item: Stepper MotorFrame Size: NEMA 17 / 42mm
Height: 1-11/16"Requires: Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1
Resolution: 0.72 deg Full StepLength through Bore: 52mm
Standards: CE, RoHsCountry of Origin (subject to change): Korea, Republic of

Description

Stepper Motor, 5 Phase, Frame Size NEMA 17 / 42mm, Hollow Shaft Shaft Type, Max. Holding Torque 0.24nm / 33.33 oz.-in., Resolution 0.72 deg Full Step, Amps Per Phase 0.8, Rotor Inertia 68.0 g-cm2, Winding Resistance 2.20 ohms, Length Less Shaft 1-7/8 In., Height 1-11/16 In., Width 1-11/16 In., Bore Dia. 6mm, Length through Bore 52mm, Face Mounting, Mounting Pattern 31 x 31mm, Requires Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1, CE, RoHS

Reviews