KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stepper Motor, 5-Ph, 17 Frame, Shaft Type

AUTONICS| Zoro #: G2415831| Mfr #: A3K-S545

$159.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Requires: Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1
Mounting Pattern: 31 x 31mm
Max. Holding Torque: 0.24nm / 33.33 oz.-in.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2415831 Mfr #: A3K-S545
Requires: Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1Mounting Pattern: 31 x 31mm
Max. Holding Torque: 0.24nm / 33.33 oz.-in.Standards: CE, RoHs
Shaft Dia.: 5mmRotor Inertia: 68.0 g-cm2
Winding Resistance: 2.20 ohmsShaft Type: Solid Shaft
Overall Length: 1-7/8"Phase: 5
Width: 1-11/16 InHeight: 1-11/16"
Item: Stepper MotorMounting: Face
Shaft Length: 18mmResolution: 0.72 deg Full Step
Frame Size: NEMA 17 / 42mmCountry of Origin (subject to change): Korea, Republic of

Description

Stepper Motor, 5 Phase, Frame Size NEMA 17 / 42mm, Solid Shaft Shaft Type, Max. Holding Torque 0.24nm / 33.33 oz.-in., Resolution 0.72 deg Full Step, Amps Per Phase 0.75, Rotor Inertia 68.0 g-cm2, Winding Resistance 2.20 ohms, Overall Length 1-7/8 In., Height 1-11/16 In., Width 1-11/16 In, Shaft Dia. 5mm, Shaft Length 18mm, Face Mounting, Mounting Pattern 31 x 31mm, Requires Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or G2197657, CE, RoHS

Reviews