KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stepper Motor Ribbon Cable, 1m

AUTONICS| Zoro #: G1403787| Mfr #: RCABLE01

$27.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ribbon Cable, 20 Conductor
Includes: Connectors
For Use With: Stepper Motor Drivers 5PFF4, 5PFF5, 5PFF6, 5PFF7, Stepper Motor Motion Controllers 5PFF8, 5PFF9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1403787 Mfr #: RCABLE01
Item: Ribbon Cable, 20 ConductorIncludes: Connectors
For Use With: Stepper Motor Drivers 5PFF4, 5PFF5, 5PFF6, 5PFF7, Stepper Motor Motion Controllers 5PFF8, 5PFF9Function: Connects Driver to Controller
Length (In.): 39-3/8Standards: UL Recognized, RoHS
Package Quantity: 1Country of Origin (subject to change): Korea, Republic of

Description

Ribbon Cable, 20 Conductor, For Use With Stepper Motor Drivers 5PFF4, 5PFF5, 5PFF6, 5PFF7 and Stepper Motor Controllers 5PFF8, G0657955, Connects Driver to Controller, Length 39-3/8 In, Includes Connectors

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews