SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Stepper Mtr, 2-Ph, 17 Fr, Shaft Type, 1.2 A

AUTONICS| Zoro #: G1925795| Mfr #: A2K-M243

$52.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1-27/32 InPhase: 2Mounting Pattern: 31 x 31mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1925795 Mfr #: A2K-M243
Width: 1-27/32 InPhase: 2
Mounting Pattern: 31 x 31mmOverall Length: 1-5/16"
Rotor Inertia: 33.0 g-cm2Winding Resistance: 2.7 ohms
Mounting: FaceMax. Holding Torque: 0.20nm / 28.61 oz.-in.
Shaft Dia.: 5mmShaft Length: 21mm
Shaft Type: Solid ShaftItem: Stepper Motor
Frame Size: NEMA 17 / 42mmHeight: 1-57/64"
Requires: Driver 5PFF7, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1Resolution: 1.8 deg Full Step
Standards: CE, RoHsAmps Per Phase: 1.2
Country of Origin (subject to change): China

Description

Stepper Motor, 2 Phase, Frame Size NEMA 17 / 42mm, Solid Shaft Shaft Type, Max. Holding Torque 0.20nm / 28.61 oz.-in., Resolution 1.8 deg Full Step, Amps Per Phase 1.2, Rotor Inertia 33.0 g-cm2, Winding Resistance 2.7 ohms, Overall Length 1-5/16 In., Height 1-57/64 In., Width 1-27/32 In, Shaft Dia. 5mm, Shaft Length 21mm, Face Mounting, Mounting Pattern 31 x 31mm, Requires Driver 5PFF7, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or G2197657, CE, RoHS

Reviews