SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Stepper Mtr, 5-Ph, 17 Frame, Geared, 10 N-m

AUTONICS| Zoro #: G2022876| Mfr #: A10K-S545 - G5

$362.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1-11/16 InPhase: 5Mounting Pattern: 31 x 31mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2022876 Mfr #: A10K-S545 - G5
Width: 1-11/16 InPhase: 5
Mounting Pattern: 31 x 31mmOverall Length: 2-15/16"
Rotor Inertia: 68.0 g-cm2Winding Resistance: 1.70 ohms
Mounting: FaceMax. Holding Torque: 0.98nm / 138.87 oz.-in.
Shaft Dia.: 8mmShaft Length: 18mm
Shaft Type: Geared ShaftItem: Stepper Motor
Frame Size: NEMA 17 / 42mmHeight: 1-11/16"
Requires: Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1Resolution: 0.72 deg Full Step
Gear Ratio: 5:1Standards: CE, RoHs
Country of Origin (subject to change): Korea, Republic of

Description

Stepper Motor, 5 Phase, Frame Size NEMA 17 / 42mm, Geared Shaft Shaft Type, Max. Holding Torque 0.98nm / 138.87 oz.-in., Resolution 0.72 deg Full Step, Amps Per Phase 0.75, Gear Ratio 5:1, Rotor Inertia 68.0 g-cm2, Winding Resistance 1.70 ohms, Overall Length 2-15/16 In., Height 1-11/16 In., Width 1-11/16 In, Shaft Dia. 8mm, Shaft Length 18mm, Face Mounting, Mounting Pattern 31 x 31mm, Requires Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or G2197657, CE, RoHS

Reviews