SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Stepper Mtr, 5-Ph, 17 Frame, Geared, 15 N-m

AUTONICS| Zoro #: G0375304| Mfr #: A15K-S545 - G10

$362.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1-11/16 InPhase: 5Mounting Pattern: 31 x 31mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0375304 Mfr #: A15K-S545 - G10
Width: 1-11/16 InPhase: 5
Mounting Pattern: 31 x 31mmOverall Length: 2-15/16"
Rotor Inertia: 68.0 g-cm2Winding Resistance: 2.20 ohms
Mounting: FaceMax. Holding Torque: 1.47nm / 208.31 oz.-in.
Shaft Dia.: 8mmShaft Length: 18mm
Shaft Type: Geared ShaftItem: Stepper Motor
Frame Size: NEMA 17 / 42mmHeight: 1-11/16"
Requires: Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1Resolution: 0.72 deg Full Step
Gear Ratio: 10:1Standards: CE, RoHs
Country of Origin (subject to change): Korea, Republic of

Description

Stepper Motor, 5 Phase, Frame Size NEMA 17 / 42mm, Geared Shaft Shaft Type, Max. Holding Torque 1.47nm / 208.31 oz.-in., Resolution 0.72 deg Full Step, Amps Per Phase 0.75, Gear Ratio 10:1, Rotor Inertia 68.0 g-cm2, Winding Resistance 2.20 ohms, Overall Length 2-15/16 In., Height 1-11/16 In., Width 1-11/16 In, Shaft Dia. 8mm, Shaft Length 18mm, Face Mounting, Mounting Pattern 31 x 31mm, Requires Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or G2197657, CE, RoHS

Reviews