Stepper Mtr, 5-Ph, 23 Fr, Geared, 35 N-m

AUTONICS| Zoro #: G1633886| Mfr #: A35K-M566 - G5

$485.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1-11/16 InPhase: 5Mounting Pattern: 50 x 50mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1633886 Mfr #: A35K-M566 - G5
Width: 1-11/16 InPhase: 5
Mounting Pattern: 50 x 50mmOverall Length: 5-3/8"
Winding Resistance: 1.10 ohmsMounting: Face
Max. Holding Torque: 3.43nm / 486.06 oz.-in.Rotor Inertia: 280.0 g-cm2
Shaft Dia.: 12mmShaft Length: 28.4mm
Shaft Type: Geared ShaftItem: Stepper Motor
Frame Size: NEMA 24 / 60mmHeight: 1-11/16"
Requires: Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1Resolution: 0.72 deg Full Step
Gear Ratio: 5:1Standards: CE, RoHs
Amps Per Phase: 1.4Country of Origin (subject to change): Korea, Republic of

Description

Stepper Motor, 5 Phase, Frame Size NEMA 24 / 60mm, Geared Shaft Shaft Type, Max. Holding Torque 3.43nm / 486.06 oz.-in., Resolution 0.72 deg Full Step, Amps Per Phase 1.4, Gear Ratio 5:1, Rotor Inertia 280.0 g-cm2, Winding Resistance 1.10 ohms, Overall Length 5-3/8 In., Height 1-11/16 In., Width 1-11/16 In, Shaft Dia. 12mm, Shaft Length 28.4mm, Face Mounting, Mounting Pattern 50 x 50mm, Requires Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1, CE, RoHS

Reviews