PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Stepper Mtr, 5-Ph, 23 Fr, Rotary, 35 N-m

AUTONICS| Zoro #: G1393594| Mfr #: A35K-M566 - R5

$553.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 5Mounting Pattern: 72mm Dia Bolt CircleOverall Length: 3-11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1393594 Mfr #: A35K-M566 - R5
Phase: 5Mounting Pattern: 72mm Dia Bolt Circle
Overall Length: 3-11/16"Rotor Inertia: 280.0 g-cm2
Winding Resistance: 1.10 ohmsMounting: Face
Body Dia.: 3-1/4 InMax. Holding Torque: 3.43nm / 486.06 oz.-in.
Gear Ratio: 5:1Shaft Type: Rotary Actuator
Item: Stepper MotorFrame Size: NEMA 24 / 60mm
Requires: Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1Resolution: 0.72 deg Full Step
Standards: CE, RoHsAmps Per Phase: 1.4
Country of Origin (subject to change): Korea, Republic of

Description

Stepper Motor, 5 Phase, Frame Size NEMA 24 / 60mm, Rotary Actuator Shaft Type, Max. Holding Torque 3.43nm / 486.06 oz.-in., Resolution 0.72 deg Full Step, Amps Per Phase 1.4, Gear Ratio 5:1, Rotor Inertia 280.0 g-cm2, Winding Resistance 1.10 ohms, Overall Length 3-11/16 In., Body Dia. 3-1/4 In, Face Mounting, Mounting Pattern 72mm Dia Bolt Circle, Requires Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or G2197657, CE, RoHS

Reviews