KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stepper Mtr, 5-Ph, 24mm Frame, Shaft Type

AUTONICS| Zoro #: G1284175| Mfr #: 04K-S525

$323.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Pattern: 19 x 19mm
Item: Stepper Motor
Shaft Dia.: 5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1284175 Mfr #: 04K-S525
Mounting Pattern: 19 x 19mmItem: Stepper Motor
Shaft Dia.: 5mmPhase: 5
Height: 15/16"Standards: CE, RoHs
Resolution: 0.72 deg Full StepWinding Resistance: 1.70 ohms
Width: 15/16 InOverall Length: 1-13/16"
Frame Size: 24mmMounting: Face
Shaft Length: 13.5mmMax. Holding Torque: 0.03nm / 3.89 oz.-in.
Shaft Type: Solid ShaftRotor Inertia: 8.2 g-cm2
Requires: Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1Country of Origin (subject to change): Korea, Republic of

Description

Stepper Motor, 5 Phase, Frame Size 24mm, Solid Shaft Shaft Type, Max. Holding Torque 0.03nm / 3.89 oz.-in., Resolution 0.72 deg Full Step, Amps Per Phase 0.8, Rotor Inertia 8.2 g-cm2, Winding Resistance 1.70 ohms, Overall Length 1-13/16 In., Height 15/16 In., Width 15/16 In, Shaft Dia. 5mm, Shaft Length 13.5mm, Face Mounting, Mounting Pattern 19 x 19mm, Requires Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1, CE, RoHS

Reviews