BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Stepper Mtr, 5-Ph, 34 Fr, Shaft Type, 1.4A

AUTONICS| Zoro #: G0814676| Mfr #: A63K-M5913

$538.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Holding Torque: 6.18nm / 874.91 oz.-in.Phase: 5Shaft Length: 35mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0814676 Mfr #: A63K-M5913
Max. Holding Torque: 6.18nm / 874.91 oz.-in.Phase: 5
Shaft Length: 35mmRequires: Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1
Shaft Type: Solid ShaftMounting: Face
Shaft Dia.: 14mmStandards: CE, RoHs
Rotor Inertia: 4000.0 g-cm2Resolution: 0.72 deg Full Step
Width: 2-3/8 InWinding Resistance: 3.92 ohms
Frame Size: NEMA 34 / 85mmHeight: 2-3/8"
Amps Per Phase: 1.4Item: Stepper Motor
Mounting Pattern: 70 x 70mmOverall Length: 5-1/16"
Country of Origin (subject to change): Korea, Republic of

Description

Stepper Motor, 5 Phase, Frame Size NEMA 34 / 85mm, Solid Shaft Shaft Type, Max. Holding Torque 6.18nm / 874.91 oz.-in., Resolution 0.72 deg Full Step, Amps Per Phase 1.4, Rotor Inertia 4000.0 g-cm2, Winding Resistance 3.92 ohms, Overall Length 5-1/16 In., Height 2-3/8 In., Width 2-3/8 In, Shaft Dia. 14mm, Shaft Length 35mm, Face Mounting, Mounting Pattern 70 x 70mm, Requires Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or G2197657, CE, RoHS

Reviews