customer-service Help
Autonics

Time Dlay Rlay, 24 to 240VAC/24 to 240VDC

Autonics Time Dlay Rlay, 24 to 240VAC/24 to 240VDC LE4S
Tap to zoom
Hover or click to zoom
$75.59
  • Item - Relay: Multi-Function Timing Relay
  • Function - Timing Relay: Flicker, Flicker 1, Interval, Interval 1, On Delay, On Delay 1, On Delay 2, On-Off Delay, On-Off Delay 1
  • Coil Volts: 24 to 240V AC/24 to 240V DC
See full product details
This item ships free.

Total: $75.59

Autonics #LE4S Specifications

  • Item - Relay: Multi-Function Timing Relay
  • Function - Timing Relay: Flicker, Flicker 1, Interval, Interval 1, On Delay, On Delay 1, On Delay 2, On-Off Delay, On-Off Delay 1
  • Coil Volts: 24 to 240V AC/24 to 240V DC
  • AC Contact Rating - Relay: 5A @ 250V
  • Base Type - Plug In Relay: Octal
  • Number of Pins - Relay: 8
  • Adjustment Method - Timer: Push Button
  • Mounting - Relay: Plug In, Through Panel
  • Contact Form - Relay: SPDT
  • Min. Time Setting - Timer: 0.01 sec
  • Max. Time Setting - Timer: 416 day 15 hr
  • Power Consumption - Relay: 2.0 W, 4.3 VA
  • Operating Functions: 1, 2, 3, 4, 5, + 4 Others
  • Overall Height - Relay: 2.99 in
  • Pins: 8
  • Body Height - Relay: 2.21 in
  • Min. Time Setting: 0.01 sec.
  • Socket Code: A
  • Standards: CE, cULus
  • Status Indicator: LCD
  • Adjustment Method: Push Button
  • Electrical Connection: Socket
  • Contact Material: Silver Alloy
  • Hz - Electrical: 50 Hz, 60 Hz
  • Body Depth - Relay: 1.89 in
  • Body Width - Relay: 1.89 in
  • Number of Functions: 9
  • Base Type: Octal
  • Contact Amp Rating (Resistive): 5A
  • Item: Multi-Function Time Delay Relay
  • Socket: 1EGP3, 1EGP5, 5X852
  • Hz: 50/60
  • Mounting: Plug In or Panel
  • Contact Form: SPDT
  • Function: On Delay, On Delay 1, On Delay 2, Flicker, Flicker 1, Interval, Interval 1, On-Off Delay, On-Off Delay 1
  • Max. Time Setting: 9999 hr.
  • Coil Rating: 5VA
  • Timing Relay Functionality: Flicker, Interval Delay, Off Delay, On Delay
  • Country of Origin (subject to change): Korea, Republic of

Description

Multi-Function Time Delay Relay, Function - Timing Relay Flicker, Flicker 1, Interval, Interval 1, On Delay, On Delay 1, On Delay 2, On-Off Delay, On-Off Delay 1, Coil Volts 24 to 240V AC/24 to 240V DC, AC Contact Rating - Relay 5A @ 250V, Base Type - Plug In Relay Octal, Number of Pins - Relay 8, Mounting - Relay Plug In, Through Panel, Contact Form - Relay SPDT, Power Consumption - Relay 2.0 W, 4.3 VA, Adjustment Method - Timer Push Button, Min. Time Setting - Timer 0.01 sec

Reviews of Autonics #LE4S