Skip to Main Content

Featured Categories

  • Tools & Machining
  • Fasteners
  • Janitorial & Cleaning Supplies
  • Material Handling

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Power Tools and Accessories
      6. /
      7. Power Saw Blades
      8. /
      9. Circular Saw Blades
      10. /
      11. Avanti 10" X 24t Ripping
      Shop All Circular Saw Blades
      Avanti

      Avanti 10" X 24t Ripping

      • Zoro #: G203674609
      • Mfr #: A1024X
      Hover or click to zoom Tap to zoom
      Key Features
      • Item: Avanti 10" X 24t Ripping
      See full product details
      $12.26

      Subtotal: $12.26
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews
      • Brand Avanti
      • MFR #
        A1024X
      • Zoro #
        G203674609
      • Country of Origin
        Italy
      • Category Circular Saw Blades

      Details

      Item Avanti 10" X 24t Ripping
      Is something inaccurate or missing? Help us improve our product information
      Avanti 10 In. X 24t Ripping

      Explore more

      • AVANTI Avanti 5-1/2" X 100t Plywood A05100X
      • AVANTI Avanti 7-1/4" X 140t Plywood A07140A
      • AVANTI Avanti 10" X 60t Fine Finish A1060X
      • AVANTI Avanti 7-1/4" X 40t Finish A0740A
      • AVANTI 10", 60-Teeth Circular Saw Blade P1060X
      • AVANTI Avanti 5-1/2" X 18T Fast A05518X
      • FREUD Glue Line Ripping Blade, 12 LM74R012
      • SKIL CRCLR SAW BLD 40T 7-1/4"" 75940
      • BSC PREFERRED 9x10T MED MTL Blade DS0910CF
      • DIABLO Tooth (PCD) Laminate Flooring PERGOBlade D0708LF
      • TOOLMEX CORP. HSS Import Jewelers Saw, 3" DIA x .032" Face x 3/4" Hole x 168 Teeth 5-746-475
      • Avanti Power Saw Blades

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc