Avanti Pro
AVANTI MTL CUTOFF DSC 3""
- Zoro #: G000537930
- Mfr #: PBD030063105F
Hover or click to zoom Tap to zoom
Help us improve our
product images
$8.50
Subtotal: $8.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Avanti Pro #PBD030063105F Specifications
- Zoro #: G000537930
- Mfr #: PBD030063105F
- UPC #: 8925094319
- Country of Origin (subject to change): China
Description
Avanti Pro 3 in. D X 3/8 in. Aluminum Oxide Metal Cut-Off Disc
Reviews of Avanti Pro #PBD030063105F
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AVANTI PRO AvantiPro 3x1/16x3/8" Disc Cut Off PBD030063105F
- AVANTI PRO AvantiPro 7x1/8x5/8" Mtl Circular Co PBD070125L01F
- AVANTI PRO MASONRY AP CUTOFF DSC 4"" PBD040063101C
- AVANTI PRO Wheel Cut-Off Carbide Grit 3In PCW030CAR101F
- AVANTI PRO MASONRY CUTOFF DSC4-1/2"" PBD045063101C
- AVANTI PRO AvantiPro 7x1/8x5/8" Masonry Circ Co PBD070125L01C
- AVANTI PRO AvantiPro 12x18 Screen Sq 120 PCE120120E01W
- AVANTI PRO AvantiPro 17" Screen 80 Grit PCE170080E01G
- AVANTI PRO AvantiPro 12x18 Screen Sq 100 PCE120100E01W
- WEILER 3"x1/16" Wolverine Type 1 Cut-Off Wheel A36T 3/8" A.H. 56068
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4-1/2"x.045"x7/8" 66252843208
- Avanti Pro Cut-Off Wheels