Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 10 Men's Hiker Boot Composite Work Boot, Brown

  • Zoro #: G6673331
  • Mfr #: A7221
$92.01
  • Height: 6 in
  • Conductive: No
  • Insulation Type: None
See full product details
This item ships free.

Avenger Safety Footwear #A7221 Specifications

  • Zoro #: G6673331
  • Mfr #: A7221
Height: 6 in Conductive: No
Insulation Type: None Removable Insole: Yes
Midsole Material: Polyurethane Manufacturers Suggested Sole Slip Rating: Best
Footwear Closure Type: Lace Up Item: Work Boot
Standards: ASTM 2413-11 Metal Chip Resisting Sole: No
Toe Type: Composite Wide Toe Cap: Yes
Non-Marking Sole: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Footwear Style: Hiker Boot Chain Saw Cut Resistant: No
Insole System: Removable Dual Density PU Cushion Insert Ninety Degree Heel: No
For Outdoor Traction: No Upper Material Description: Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.43 Puncture Resistant Insole: Yes
Insulated: No ASTM Footwear Class: F2413-11 I/75 C/75 EH PR
Mark II Slip Test Results- Dairy Tile Dry: 0.70 Metatarsal System: No
Predominant Footwear Color: Brown Completely Non Metallic: Yes
Mark II Slip Test Results- Dairy Tile Wet: 0.68 Liner Material: Nylon Mesh
Footwear Construction Type: Direct Attached Construction Footwear Sole Pattern: Low Profile High Surface Contact
Last Number or Name: A7221 Toe Shape: Round
Electrical Hazard Rated: Yes Static Dissipative: No
Footwear Width: M Footwear Shank Type: Plastic
Color: Brown CSA Footwear Standard: Not Specified
Waterproof: Yes Size: 10
Waterproof Type: Full Bootie Mark II Slip Test Results- Dairy Tile Oily: 0.47
Oil Resisting Sole: Yes Style Number: A7221
Shank Material: Plastic Chemical Resisting Sole: No
Non Metallic Upper: Yes Gender: Men's
Satra Slip Test Results- Dairy Tile Oily: Not Tested Upper Boot Material: All Leather
Max. Heat Rating: 100 Degrees F Satra Slip Test Results- Dairy Tile Wet: Not Tested
Outsole Material: Dual Density Polyurethane Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Metatarsal Guard: No Insulation Weight: None
Heel Height: Less Than 1/2 in Safety Criteria: Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 10, Footwear Width M, Waterproof Yes, Lace Up, Height 6 in, Brown, Liner Material Nylon Mesh, Shank Material Plastic, Midsole Material Polyurethane, Outsole Material Dual Density Polyurethane, Footwear Sole Pattern Low Profile High Surface Contact, 1 Pair

Reviews of Avenger Safety Footwear #A7221