Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 9 Men's Hiker Boot Composite Work Boot, Brown

  • Zoro #: G6674479
  • Mfr #: A7221
$92.01
  • Removable Insole: Yes
  • Size: 9
  • Chemical Resisting Sole: No
See full product details
This item ships free.

Avenger Safety Footwear #A7221 Specifications

  • Zoro #: G6674479
  • Mfr #: A7221
Removable Insole: Yes Size: 9
Chemical Resisting Sole: No Non-Marking Sole: No
Max. Heat Rating: 100 Degrees F Insulation Type: None
CSA Footwear Standard: Not Specified Last Number or Name: A7221
Footwear Style: Hiker Boot Outsole Material: Dual Density Polyurethane
Upper Material Description: Full Grain Leather Gender: Men's
Insole System: Removable Dual Density PU Cushion Insert Color: Brown
Wide Toe Cap: Yes Heel Height: Less Than 1/2 in
Liner Material: Nylon Mesh Oil Resisting Sole: Yes
Mark II Slip Test Results- Dairy Tile Wet: 0.68 Footwear Construction Type: Direct Attached Construction
Footwear Closure Type: Lace Up Mark II Slip Test Results- Dairy Tile Oily: 0.47
Puncture Resistant Insole: Yes Midsole Material: Polyurethane
Predominant Footwear Color: Brown Footwear Width: M
Waterproof: Yes Mark II Slip Test Results- Dairy Tile Dry: 0.70
Upper Boot Material: All Leather Insulated: No
Chain Saw Cut Resistant: No Waterproof Type: Full Bootie
Conductive: No For Outdoor Traction: No
Ninety Degree Heel: No Style Number: A7221
Satra Slip Test Results- Dairy Tile Oily: Not Tested Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Satra Slip Test Results- Dairy Tile Wet: Not Tested Metatarsal System: No
Standards: ASTM 2413-11 Non Metallic Upper: Yes
Footwear Shank Type: Plastic Satra Slip Test Results- Dairy Tile Dry: Not Tested
Completely Non Metallic: Yes Manufacturers Suggested Sole Slip Rating: Best
Shank Material: Plastic Mark II Slip Test Results- Dairy Tile Oily Wet: 0.43
ASTM Footwear Class: F2413-11 I/75 C/75 EH PR Item: Work Boot
Metal Chip Resisting Sole: No Toe Shape: Round
Metatarsal Guard: No Static Dissipative: No
Insulation Weight: None Electrical Hazard Rated: Yes
Height: 6 in Footwear Sole Pattern: Low Profile High Surface Contact
Toe Type: Composite Safety Criteria: Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 9, Footwear Width M, Waterproof Yes, Lace Up, Height 6 in, Brown, Liner Material Nylon Mesh, Shank Material Plastic, Midsole Material Polyurethane, Outsole Material Dual Density Polyurethane, Footwear Sole Pattern Low Profile High Surface Contact, 1 Pair

Reviews of Avenger Safety Footwear #A7221