Men's 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Black, A7245

  • Mfr # A7245 SZ: 11.5W

  • Zoro # G9019656


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Footwear Width
Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7245 SZ: 11.5W
Zoro #
G9019656
UPC #
617420011617
Country of Origin
China

Dimensions

Size
11 1/2
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7245
Series
A7245
Waterproof
Yes
Midsole Material
EVA
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Better
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Outsole Material
Rubber
Chemical Resisting Sole
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.24
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Metatarsal Guard
No
Insulation Type
None
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Non-Marking Sole
No
Liner Material
Polyester
Footwear Construction Type
Cemented
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Full Cushion
Mark II Slip Test Results- Dairy Tile Wet
0.57
Non Metallic Upper
Yes
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Static Dissipative
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.78
Footwear Shank Type
None
Ninety Degree Heel
No
Conductive
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Black
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Slip-Resistance Value - Mark II - Oily
0.31
Maximum Heat Rating
Not Rated
Closure
Lace Up
Toe Cap Material
Composite
Heel Definition
Flat Heel
Insole Technology
Full Cushioned
Construction
Cemented
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.57
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Polyester
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.