This item is Discontinued.

Avenger Safety Footwear Men's Aluminum Toe Mid Work Boot, Grey, Green, 9.5, Wide, A7201 A7201-9.5W

Men's Aluminum Toe Mid Work Boot, Grey, Green, 9.5, Wide, A7201 (Discontinued)

  • Mfr # A7201-9.5W
  • Zoro # G309754335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7201-9.5W
Zoro #
G309754335
UPC #
617420231886
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
Wide

Details

Item
Mid Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Grey, Green
Style Number
A7201
Waterproof
Yes
Outsole Material
Rubber
Upper Material
Leather
Footwear Closure Type
Lace
Liner Material
Textile
Insulated
No
Standards
IC EH SR
Midsole Material
EVA
Insole Material
PU Foam

Description

Size 9.5 TREK AT, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.