This item is Discontinued.

Avenger Safety Footwear Men's Wellington Boot, 12, Composite Toe, 10 in H, Black, A7847 A7847 12M

Men's Wellington Boot, 12, Composite Toe, 10 in H, Black, A7847 (Discontinued)

  • Mfr # A7847 12M
  • Zoro # G9046012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7847 12M
Zoro #
G9046012
UPC #
617420052139
Country of Origin
China

Dimensions

Size
12
Width
M
Footwear Width
Medium
Height
10 in
Heel Height
1/2 in
Overall Height
10 in
Size (PRINT)
12

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7847
Upper Boot Material
All Leather
Series
Avenger 7847
Waterproof
Yes
Chemical Resisting Sole
No
Insulation Type
None
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.68
Mark II Slip Test Results- Dairy Tile Dry
0.70
Completely Non Metallic
Yes
Insole System
Full Sock
Outsole Material
Polyurethane
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.47
Liner Material
Polyester
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Non-Marking Sole
No
Oil Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Good
Max. Heat Rating
Not Rated
Footwear Style
Wellington Boot
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
0.72
Electrical Hazard Rated
Yes
Waterproof Type
Full Bootie Membrane
Wide Toe Cap
Yes
Ninety Degree Heel
No
Footwear Closure Type
Pull On
Metal Chip Resisting Sole
No
Midsole Material
Polyurethane
Footwear Shank Type
None
Chain Saw Cut Resistant
No
Footwear Construction Type
Injected
Standards
ASTM F2413-11
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Metatarsal Guard Style
None
Upper Color
Black
Toe Cap Material
Composite
Construction
Direct Attached
Closure
Pull On
All-Leather Upper
Yes
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Wet
0.68
Insole Technology
Full Sock
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Dry
0.7
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Heel Definition
Flat Heel
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Polyester
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number A7847

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.