Men's Wellington Boot, 8 1/2, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G7235118


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
XW
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7876
Zoro #
G7235118
UPC #
617420123372
Country of Origin
China

Dimensions

Size
8 1/2
Width
XW
Footwear Width
XW
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
8 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Puncture Resistant Insole
Yes
Max. Heat Rating
100 Degrees F
Outsole Material
Rubber
Standards
ASTM 2413-11
Metatarsal System
No
Footwear Shank Type
Plastic
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Footwear Construction Type
Welt
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Conductive
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
1.00
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Metatarsal Guard
No
Static Dissipative
No
CSA Footwear Standard
Not Specified
Footwear Style
Wellington Boot
Insulation Type
None
Electrical Hazard Rated
Yes
Waterproof Type
Full Bootie
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Insole System
Removable Dual Density PU Cushion Insert
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
For Outdoor Traction
No
Footwear Sole Pattern
Low profile High surface contact
Insulated
No
Shank Material
Plastic
Last Number or Name
A7876
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
1
Insole Technology
Cushioned Footbed, Dual Density, Removable
Toe Cap Material
Composite
All-Leather Upper
Yes
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Oily
0.5
Construction
Welted
Style Family
Wellington Boot
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.