Avery
1-1/2" D-Ring Binder, Heavy Duty, Navy Blue
- Zoro #: G5491516
- Mfr #: AVE79805
Hover or click to zoom Tap to zoom
Key Features
- Binder Sheet Capacity: 400
- Color: Navy Blue
- Number of Rings: 3
- Material: polypropylene
- Cover Type: View
- Ring Size: 1-1/2"
- Specific Material: Polypropylene
- Sheet Capacity - Binders: 400
$10.99
Subtotal: $10.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- AVERY Durable View Binder, 3" EZD Rings, 670-She 7771109701
- AVERY 3" D-Ring Binder, Heavy Duty, Red AVE79583
- AVERY Durable View Binder, 1-1/2" EZD Rings, Dur 7771109401
- AVERY Binder, View, Hd, Ezd, 1.5"", Rd 12PK AVE79171
- AVERY Heavy-Duty View 3 Ring Binder, 1" One To 79720
- AVERY Economy Binder, 1" Round Rings, 175-Sheet 7771103300
- AVERY Binders, Dv, 1.5", White, 4Pk AVE17576
- AVERY reg Economy View Binder, Black, 4PK AVE05710BD
- AVERY Corner Lock Three-Pocket Binder Pocket, 11 1/4 x 9 1/4, Assorted Color, 3PK 75310
- ACCUFORM ACCESSORIES PLASTIC BINDERS 1 12 in ZRS621YL ZRS621YL
- RACKEM RACKS Collapsible 3-Ring Binder Rack - Yellow - 8.25 x 13.25 x 4.25 in. RA299994
- Avery Binders