Avery
1-1/2" D-Ring Framed View Binder, Heavy Duty, White
Mfr # AVE68060
Zoro # G5631263
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 400
- Number of Rings 3
- Material vinyl
- Binder Features One Touch EZD® Rings—Opens easily and holds more sheets than same size round rings.
- Specific Material Vinyl
Explore More Products
- AVERY 3" D-Ring Framed View Binder, Heavy Duty, Black AVE68037
- AVERY 2" D-Ring Framed View Binder, Heavy Duty, White AVE68036
- AVERY 2" D-Ring Framed View Binder, Heavy Duty, Navy Blue AVE68033
- AVERY Binder, Framed, D-Ring, 1", Navy 68055
- AVERY Mini Durable View Binder, 1", Blue 23014
- AVERY Binder, One Touch EZD Rings, 1", Black 79990
- AVERY 3" Slant Ring Durable Binder, Blue AVE27651
- AVERY Binder, View, 1 Inch, Lime Green, 2PK SAMU86378
- AVERY reg HeavyDuty View 3 Ring Binder, 2PK AVE79106
- SAMSILL 1-1/2" Round Ring View Binder, Earth's Choice Biodegradable, White SAM18957
- OMNIMED 1 Inch Top Open 3 Ring Binder In Med Blue, PK5 205003-MB5
- Avery Binders