Avery
1-1/2" Poly Binder
- Zoro #: G5263539
- Mfr #: 79774
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.96
Avery #79774 Specifications
- Zoro #: G5263539
- Mfr #: 79774
- Color: Purple
- Number of Rings: 3
- Material: Polypropylene
- Size: 11 x 8.5
- Item: Poly Binder,1.5"
- Weight: 1.025 lbs
- Country of Origin (subject to change): Mexico
Description
Item Poly Binder,1.5 In.
Reviews of Avery #79774
Explore more
- AVERY 3" Slant Ring Durable Binder, White AVE17042
- AVERY Binder, Economy, Round Ring, 1.5"Red 03410
- AVERY Durable View Binder, DuraHinge, 3 Rings, 1.5" Cap, 11x8.5, White, PK4 17576
- AVERY Durable View Binder, 5" EZD Rings, 1050-Sh 7771109900
- AVERY Binder, Durable View, EZD Rings1", Black 09300
- AVERY 1" D-Ring Framed View Binder, Heavy Duty, Navy Blue AVE68055
- WILSON JONES 1-1/2" Basic Binder, Black W386-34BPP
- WILSON JONES View Binder, 1", Blue, 175 Sheet Cap 43345
- BAZIC View Binder, 3-Ring, 1in, 2 Pockets, Black, PK6 3122
- AVERY VIEW BNDR WHT RNDRG 1/2"" 05750
- Avery Binders