Avery
1-1/2" Round Economy Binder, Black, 11 x 8.5
- Zoro #: G2690305
- Mfr #: AVE05725
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Number of Rings: 3
- Material: polypropylene
- Binders -Item: 3-Ring Binder
- Sheet Size: 8-1/2" x 11"
- Cover Type: View
- Ring Size: 1-1/2"
- Basic Material - Binders: Vinyl
$7.34
Must order in multiples of 2
Subtotal: $14.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Avery #AVE05725 Specifications
- Zoro #: G2690305
- Mfr #: AVE05725
- UPC #: 077711057258
- Color: Black
- Number of Rings: 3
- Material: polypropylene
- Binders -Item: 3-Ring Binder
- Sheet Size: 8-1/2" x 11"
- Cover Type: View
- Ring Size: 1-1/2"
- Basic Material - Binders: Vinyl
- Item: 3-Ring Binder
- Color Family - Binders: Black
- Ring Size - Binders: 1 1/2 in
- Includes: Pockets
- Sheet Capacity: 275
- Specific Material: Vinyl
- Ring Type - Binders: Round
- Ring Type: Round
- Features - Binders: Rings Mounted on Back Cover
- Sheet Capacity - Binders: 275
- Sheet Size - Binders: 8-1/2 in x 11 in
- Country of Origin (subject to change): Mexico
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 275, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Pockets, Item 3-Ring Binder
Reviews of Avery #AVE05725
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AVERY 1" Slant Ring Heavy Duty Binder, Light Blue AVE05301
- AVERY Binder, Durable View, EZD Rings, 3", White 09701
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, Black, Cover Type: View AVE79695
- AVERY 3" D-Ring Framed View Binder, Heavy Duty, Black AVE68037
- AVERY 1/2" Slant Ring Durable Binder, White AVE17002
- AVERY 1-1/2" Slant Ring Durable Binder, Black AVE17021
- AVERY 5" Durable Binder, White AVE09901
- AVERY Durable 3 Ring Binder, 1" Slant Rings 27251
- AVERY Avery® Flexi-View Round-Ring Presentation View Binder, 1-1/2" Capacity, Navy Blue 17638
- UNIVERSAL Universal® Round Ring Economy Vinyl View Binder, 1-1/2" Capacity, White UNV20972***
- C-LINE C-Line Products 31720BNDL6EA 3-Ring Poly Binder 1 .5 Inch Capacity - Color May Vary - Set of 6 Binders 31720BNDL6EA
- Avery Binders