Avery
1-1/2" Round Economy Binder, Blue, 11 x 8.5
- Mfr # AVE03400
- Zoro # G2690488
$4.49
/eaSold in multiples of 2 for $8.98
Subtotal: $8.98
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 275
- Color Blue
- Number of Rings 3
- Material polypropylene
- Sheet Capacity 275
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- AVERY 1-1/2" Showcase Economy Binder, Round Ring, White AVE19651
- AVERY Heavy-Duty View Binder, 1" One-Touch Ring 7771179809
- AVERY 1" D-Ring Binder, Heavy Duty, Red, 11 x 8.5 AVE79589
- AVERY Heavy-Duty Binder, 2" One-Touch Rings, 5 79992
- AVERY Binder, Framed, Dring, 1.5", Navy 68059
- AVERY Heavy-Duty View 3 Ring Binder, 1" One To 79799
- AVERY reg 2 HeavyDuty Binder, 6PK AVE79362
- AVERY reg HeavyDuty View 3 Ring Binder, 1 One Touch EZD Rings, Red, Red, 12PK AVE79170
- AVERY reg Mini Durable View 3 Ring Binder, 05 Round Rings, Black, Black AVE27725
- CHARLES LEONARD Loose Leaf Rings, Snap Closure, Nickel Plated, 0.75", 100/Bx, PK2 R19
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Blue, PK3 3194
- Avery Binders