Avery
1-1/2" Round Flexi-View Binder, Navy Blue
- Zoro #: G2690059
- Mfr #: AVE17638
Hover or click to zoom Tap to zoom
Key Features
- Number of Rings: 3
- Material: polypropylene
- Sheet Size - Binders: 8-1/2 in x 11 in
- Specific Material: Polypropylene
- Color Family - Binders: Blue
- Sheet Size: 8-1/2" x 11"
- Sheet Capacity: 275
- Features - Binders: Flexible, Nonstick
$8.10
Subtotal: $8.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 1-1/2" |
Ring Size - Binders | 1 1/2 in |
Details
Color | Navy Blue |
Number of Rings | 3 |
Material | polypropylene |
Specific Material | Polypropylene |
Sheet Capacity - Binders | 275 |
Color Family - Binders | Blue |
Sheet Capacity | 275 |
Features - Binders | Flexible, Nonstick |
Item | 3-Ring Binder |
Ring Type | Round |
Basic Material - Binders | Plastic |
Includes | Pockets |
Cover Type | Flexible |
Binders -Item | 3-Ring Binder |
Ring Type - Binders | Round |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 275, Features - Binders Flexible, Nonstick, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Navy Blue, Number of Rings 3, Includes Pockets, Item 3-Ring Binder
Reviews of Avery #AVE17638
Explore more
- AVERY 1" Round Flexi-View Binders, Black AVE17686
- AVERY 1" Round Flexi-View Binders, Navy Blue AVE17685
- AVERY 1-1/2" Round Flexi-View Binder, Black, 11 x 8.5 AVE17637
- AVERY Durable View 3 Ring Binder, 2" Slant Rin 17838
- AVERY Binder, Durable View, EZD Rings1.5", White 09401
- AVERY Hanging Storage Flexible Binder, 1", Red 14803
- AVERY Binder, Duraview, 1"", Aqua 6PK AVE17295
- AVERY reg Legal ThreeRing View Binder, White AVE16500
- AVERY reg Heavyduty Binder OneTouch Rings DuraHinge, 4PK AVE79884
- SCHOOL SMART BINDER POLYPROPYLENE ROUND RING 2 IN GREEN 086375
- AVERY 3" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 AVE79983
- Avery Binders